Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation Fan, Wall Mount, 24 in Blade Dia, 120V

  • Mfr # 08540702

  • Zoro # G708654243


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max. Depth
16-1/4 in
Height
37-1/4 in
Fan Mounting Location
Wall
Width
29-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08540702
Zoro #
G708654243
UPC #
686334854078
Country of Origin
China

Dimensions

Blade Diameter
24 in
Max. Depth
16-1/4 in
Height
37-1/4 in
Width
29-1/4 in

Details

Voltage
120V
Item
Workstation Fan
Fan Mounting Location
Wall
Assembled
Yes
Color
Gray
Material
Steel/Aluminum

Description

TPI Wall-Mount Workstation Fans feature a 3-speed industrial fan head that rotates 360 degrees to deliver air in any direction. Totally enclosed, sleeve bearing, permanently lubricated motor. Also includes: pull chain switch, 10'L, 3-conductor cord, and three aluminum blades. Meets OSHA standards and is UL-listed. Compact fans mount quickly with one lag screw or bolt to workbenches, walls, beams, steel shelving, machines, ceilings or any surface. Mounting brackets to wall, ceiling, or pole are not included and must be purchased separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.