Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Mntr Led Fhd 1920X1080

  • Mfr # 242B1G

  • Zoro # G816041805


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Built-in Devices
USB Hub
DisplayPort
Yes
Color Supported
16.7 Million Colors
Depth with Stand
8.07"
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242B1G
Zoro #
G816041805
UPC #
609585254657
Country of Origin
United States

Dimensions

Depth with Stand
8.07"
Depth
1.9"
Height with Stand
19.72"
Viewable Screen Size
23.8"
Height
12.7"
Width with Stand
21.26"
Width
21.3"
Screen Size Class
24"

Details

Built-in Devices
USB Hub
DisplayPort
Yes
Color Supported
16.7 Million Colors
Brightness
250 Nit
Color Gamut
102% sRGB, 78% NTSC
Audio Line In
Yes
Backlight Technology
WLED
Bezel Color
Textured Black
Color
Textured Black
Adjustable Stand
Yes
Active Display Area (H x V)
20.75" x 11.67"
Max. Resolution
1920 x 1080
Maximum Non-operating Altitude
40000 ft
Glass Hardness
3H
Response Time Details
4 ms GTG
Dynamic Contrast Ratio
50,000,000:1
Stand Included
Yes
USB
Yes
VESA Mount Compatible
Yes
Maximum Power Consumption
12.80 W
Speakers
Yes
Screen Mode
Full HD
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync
Number of Speakers
2
Energy Star
Yes
DVI-D
Yes
Number of USB 3.2 Downstream Ports
4
Total Number of HDMI Ports
1
Stand Color
Black Texture
Maximum Operating Altitude
12000 ft
Stand Adjustments
Tilt, Swivel, Pivot, Height
HDMI Inputs
1
HDMI Version
1.4
VESA Mount Standard
100 x 100
Product Type
LED Monitor
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of USB Type-B Upstream Ports
1
HDCP Supported
Yes
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 75 Hz
Aspect Ratio
16:9
USB Type-B
Yes
Environmentally Friendly
Yes
Standard Refresh Rate
75 Hz
Standby Power Consumption
350 mW
Pixel Per Inch (PPI)
93
Pixel Pitch
0.27450 mm x 0.27450 mm
Response Time
4 ms
Features
Plug & Play, Sync on Green, Eye Comfort Technology, PowerSensor, Mercury-free, Wide Viewing Angle, EasyRead Mode, sRGB, SmartControl, SmartContrast, Low Blue Light, Light Sensor, Cable Lock Slot, LED Indicator, Eco Mode, Eye Ease, BFR Free, Separate Sync, On-screen Display (OSD), Flicker-free, Anti-glare, PVC Free, SmartImage
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
Horizontal Frequency
30 kHz to 85 kHz
Number of USB Ports
5
HDMI
Yes
Frequency
50 Hz, 60 Hz

Description

PHILIPS 242B1G - 24 Monitor, LED, FHD 1920x1080, VGA, DVI, HDMI, DP, USB-Hub, EPEAT, Height Adjustable Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.