24 Monitor LED FHD

  • Mfr # 24B2N2100

  • Zoro # G522702045


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Features
SmartImage, Separate Sync, BFR Free, Flicker-free, EasyRead Mode, SoftBlue Technology, Plug & Play, LED Indicator, Kensington Lock, On-screen Display (OSD), sRGB, PVC Free, LowBlue Mode
HDMI
Yes
Frequency
60 Hz, 50 Hz
Depth with Stand
7.13"
Color
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B2N2100
Zoro #
G522702045
UPC #
810112792744
Country of Origin
China

Dimensions

Depth with Stand
7.13"
Depth
1.8"
Screen Size Class
24"
Height with Stand
16.26"
Width with Stand
21.34"
Height
12.4"
Viewable Screen Size
23.8"
Width
21.3"

Details

Features
SmartImage, Separate Sync, BFR Free, Flicker-free, EasyRead Mode, SoftBlue Technology, Plug & Play, LED Indicator, Kensington Lock, On-screen Display (OSD), sRGB, PVC Free, LowBlue Mode
HDMI
Yes
Frequency
60 Hz, 50 Hz
Color
Textured Black
Environmentally Friendly
Yes
HDMI Version
1.4
Flicker Free
Yes
Aspect Ratio
16:9
Backlight Technology
WLED
Color Supported
16.7 Million Colors
Off-Mode Power Consumption
300 mW
Vertical Viewing Angle
178°
Native Contrast Ratio
1,500:1
Screen Mode
Full HD
Pixel Pitch
0.27450 mm x 0.27450 mm
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 100 Hz - HDMI
Stand Adjustments
Tilt
Max. Resolution
1920 x 1080
Tearing Prevention Technology
Adaptive Sync
Horizontal Viewing Angle
178°
Standby Power Consumption
300 mW
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Maximum Power Consumption
14.50 W
Response Time Details
4 ms GTG
Standard Refresh Rate
100 Hz
VESA Mount Compatible
Yes
Number of VGA Ports
1
Number of Screens
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
VESA Mount Standard
100 x 100
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
30 kHz to 115 kHz - HDMI, 30 kHz to 85 kHz - VGA
Operating Power Consumption
8.40 W
Response Time
4 ms
Total Number of HDMI Ports
1
Product Type
LED Monitor
Product Color
Black
Product Series
2000
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)

Description

PHILIPS 24B2N2100 - 24 Monitor, LED, FHD (1920x1080), HDMI, VGA, Energy Star, EPEAT, 4 Year Advance Replacement Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.