27 Monitor LED FHD

  • Mfr # 27B2N2100

  • Zoro # G822701946


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Dynamic Contrast Ratio
50,000,000:1
Active Display Area (H x V)
23.54" x 13.24"
Bezel Color
Textured Black
Audio Line Out
Yes
Color Supported
16.7 Million Colors (8-bit)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27B2N2100
Zoro #
G822701946
UPC #
810112792751
Country of Origin
China

Dimensions

Depth
1.8"
Depth with Stand
8.11"
Height
14.1"
Viewable Screen Size
27"
Width with Stand
24.29"
Width
24.3"
Screen Size Class
27"
Height with Stand
17.95"

Details

Dynamic Contrast Ratio
50,000,000:1
Active Display Area (H x V)
23.54" x 13.24"
Bezel Color
Textured Black
Audio Line Out
Yes
Color Supported
16.7 Million Colors (8-bit)
Aspect Ratio
16:9
Features
Eyesafe Certified 2.0, sRGB, On-screen Display (OSD), Separate Sync, Flicker-free, Cable Management, PVC Free, LED Indicator, SmartControl, Wide Viewing Angle, Kensington Lock, Low Blue Light, EasyRead Mode, SmartImage, SoftBlue Technology, Plug & Play, Sync on Green, BFR Free, Anti-glare, Mercury-free
Backlight Technology
WLED
Color Gamut
104% NTSC, 99% sRGB
Color
Textured Black
Energy Star
Yes
Brightness
250 Nit
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Flicker Free
Yes
HDCP Supported
Yes
Number of HDMI 1.4 Ports
1
Horizontal Viewing Angle
178°
Number of Audio Line Out Ports
1
HDMI Version
1.4
Vertical Frequency
48 Hz to 100 Hz - HDMI, 48 Hz to 75 Hz - VGA
Glass Hardness
3H
Max. Resolution
1920 x 1080
Off-Mode Power Consumption
300 mW
Number of VGA Ports
1
Pixel Per Inch (PPI)
109
Tearing Prevention Technology
Adaptive Sync
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
300 mW
Stand Adjustments
Tilt
Number of Screens
1
Product Type
LED Monitor
Standard Refresh Rate
100 Hz
Total Number of HDMI Ports
1
Maximum Non-operating Altitude
40000 ft
VESA Mount Standard
100 x 100
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI Inputs
1
Pixel Pitch
0.31140 mm x 0.31140 mm
Maximum Power Consumption
13.50 W
Operating Power Consumption
9.50 W
VESA Mount Compatible
Yes
Native Contrast Ratio
1,500:1
Response Time Details
4 ms GTG
Horizontal Frequency
30 kHz to 115 kHz - HDMI, 30 kHz to 85 kHz - VGA
Surface Treatment
Anti-glare
Maximum Operating Altitude
12001.31 ft
HDMI
Yes
Response Time
4 ms
Stand Color
Black
Screen Mode
Full HD
Vertical Viewing Angle
178°
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Product Series
2000

Description

PHILIPS 27B2N2100 - 27 Monitor, LED, FHD (1920x1080), HDMI, VGA, Energy Star, EPEAT, 4 Year Advance Replacement Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.