
Cable Tie, 24 in L, Natural, Nylon 6/6, 120 lb Strength, 50 PK
Mfr # TR88306N
Zoro # G407712947
product price:Â $34.65
/pk 50, $0.69/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
24 in
Width
0.49 in
Color
Natural
Material
Nylon 6/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR88306N
Zoro #
G407712947
UPC #
886352883160
Country of Origin
United States
Dimensions
Nominal Length
24 in
Width
0.49 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Description
This 50 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 24 in and tensile strength of 120 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.