Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, UV Resistant Black, Nylon 6/6, 18 lb Strength

  • Mfr # TR88301

  • Zoro # G700017497


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4 in
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88301
Zoro #
G700017497
UPC #
886352883016
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb

Description

Made with UV resistant industrial strength 6/6 Nylon. 100 4 inch pieces. 18 lbs tensile strength. Working temperature: 40-85 degrees C or 40-185 degrees F. Strong cable ties usable in many applications. This 100 piece set of industrial strength 6/6 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together. With a length of 4 inches and tensile strength of 18 lbs, they're perfect for your more compact needs and hold their own without loosening up. The ideal working temperature is between 40-85 degrees Celsius or 40-185 degrees Fahrenheit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products