Cable Tie, 8 in L, Natural, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # TR88302N

  • Zoro # G407712978


product price:  $8.99
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.98

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
5.24 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88302N
Zoro #
G407712978
UPC #
886352883122
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
5.24 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb

Description

This 100 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 8 in and tensile strength of 40 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.