Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL

  • Mfr # TR88055-3M-XXL

  • Zoro # G300017606


product price:  $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR88055-3M-XXL
Zoro #
G300017606
UPC #
886352880589
Country of Origin
China

Description

The TR Industrial surveyors safety vest with 3M Scotchlite is the result of combining safety, convenience, and comfort into one. As a leader in safety, TR Industrial ensures that this vest includes 3M Scotchlite reflectors on front and back as well as a reflective trim to achive the highest visibility. To stay on top of safety, these vests' chromaticity, color, luminance and brightness meets ANSI/ISEA 107-2004 class 2 standards, which is required for workers on construction sites and/or near traffic that's going 25mph or faster. This vest is the master of convenience with 6 pockets, including 2 upper front, 2 lower front with flagging tape grommets, 2 large internal pockets, and 2 mic tabs. Premium lightweight polyester and breathable mesh on the sides make for better air circulation and fast drying. Staying true to its tough identity, the vest includes premium YKK zipper to meet our customers demand. Printing is available for an 8 x 10 in. area on the back of the safety vest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.