Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forestry Safety Helmet and Hearing Protection System, Orange

  • Mfr # TR88011-OR

  • Zoro # G316208715


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88011-OR
Zoro #
G316208715
UPC #
886352880299
Country of Origin
Taiwan, Province of China

Description

The TR Industrial Forestry Safety Helmet and Hearing Protection System includes a durable hard hat, adjustable and removable earmuffs, a plastic visor, and a mesh visor, providing dynamic protection you need for forestry work. The helmet features six ventilation slots that allow warm air to escape, keeping a comfortable internal climate. Easily adjust the fit of the helmet with the ratchet style knob. Adjustable earmuffs with high-density, sound-absorbing foam reduce surrounding noise and have a 22 dB NRR rating. Plastic visors provide ultimate visibility and shielding from debris. Mesh visor provides excellent ventilation and air flow while maintaining great visibility. Visors can be flipped up 90-degree for extra comfort and versatility. The helmet is ANSI Type 1 Class C hard hat, meeting ANSI Z89.1 standards. The earmuffs hearing protection rating meets ANSI S12.42 ANSI S3.19 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.