Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forestry Safety Helmet and Hearing Protection System

  • Mfr # TR88011

  • Zoro # G400459429


product price: $27.35
/ea

Key Features

Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88011
Zoro #
G400459429
UPC #
886352880114
Country of Origin
Taiwan, Province of China

Details

Color
Orange

Description

This 5 in 1 combination safety helmet provides dynamic protection in all sorts of tough work situations such as when using chainsaws, brush cutters, and trimmers; it is ideal for forestry type work. The job needs to get done, but you need to be safe. This Combination Safety Helmet secures firmly on the head and comes with a convenient dial knob, making it easy to adjust headband circumference 20 - 24.5 inches (52-62 centimeters). ANSI and CE approved for optimal quality, health, and safety - Helmet carries a Z89.1-2003 ANSI rating, the professional standard for premium head protection.


  • 5 in 1 safety helmet comes with helmet, adjustable/removable earmuffs, plastic visor, and mesh visor, providing dynamic protection for any job
  • Provides the protection you need when using chainsaws, brush cutters, and trimmers, ideal for forestry type work
  • Secures firmly on head and convenient dial knob makes it easy to adjust the circumference 20 - 24.5 inches (52-62 centimeters)
  • Plastic visors provide ultimate visibility and shielding from debris. Mesh visor provides excellent ventilation and air flow while maintaining great visibility
  • ANSI and CE approved - Helmet carries a Z89.1-2003 ANSI rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.