Zoro Homepage

Wide-Vision Lab Safety Goggle

  • Mfr # TR88010

  • Zoro # G300459437


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88010
Zoro #
G300459437
UPC #
886352880107
Country of Origin
Taiwan, Province of China

Details

Item
Safety Goggles

Description

These ANSI Z87.1 and CE approved safety goggles come with an extra soft wrap-around PVC frame, offering maximum protection and comfort. The lens is constructed of impact-resistant polycarbonate material with anti-fog treatment and is tested to ensure 99.9% UV light resistance. There is a ventilation system on the top and bottom of the goggles prevents liquid from entering. The goggles also feature a 3" x 7" extra wide angle view design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.