Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper

  • Mfr # TR88034

  • Zoro # G107712995


product price: $9.64
/ea

Key Features

Size
S
Material
Polyester
Fabric Weight
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88034
Zoro #
G107712995
UPC #
886352880343
Country of Origin
China

Dimensions

Size
S

Details

Item
Safety Vest
Material
Polyester
Fabric Weight
0.45

Description

This TR industrial twotone safety vest is perfect for construction workers, truck drivers, bikers, utility workers where high visibility for extra safety is required This vest in neon yellow features reflective strips on the front and back for ultimate visibility during the day and night Each vest has a righthanded front zipper and 2 pockets The knit construction is suitable for colder environment while meeting safety requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.