Zoro Homepage

Port-O-Flush Jr., 12V DC

  • Mfr # 1245-DC

  • Zoro # G600633971


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245-DC
Zoro #
G600633971
UPC #
-
Country of Origin
United States

Description

Port-O-Flush Jr. is the smallest flushing unit available on the market today. A powerful tool packaged into a five-gallon bucket, Port-O-Flush Jr. provides portability and versatility while still efficiently handling small to medium size engines, heat exchangers, air conditioning & refrigeration systems. Designed with the do-it-yourself boat owner in mind, TRAC's Port-O-Flush Jr. is extremely simple to use. Tasks which normally cost you days of down time can now be confidently performed in an afternoon.TRAC’s Port-O-Flush Jr. can be easily stowed onboard, providing added insurance for emergency engine overheating conditions!Every Port-O-Flush Jr. comes complete with all the hoses and fittings you’ll need to perform applications on most engines & equipment commonly found on today’s small to medium sized vessels.Use Port-O-Flush Jr. to cure:Engine overheat; Clogged pipes; Poor heat transfer on air conditioning & refrigeration systems; Small parts cleaningDesign Features include:High density polyethylene five-gallon container; Submersible, epoxy encapsulated, centrifuge pump; Tuff schedule 80 PVC anti-corrosive fittings; High quality 5/8" nylon reinforced hoseThe Port-O-Flush Jr. has been engineered for use with TRAC's line of environmentally friendly products. Careful attention has been given to ensure safe operation, protecting not only yourself but the equipment as well. Recommended Application Range and Uses:Flushing projects ranging from 1-20 Gallons; Engines Up to 750 HP; Small Air Conditioning & Refrigeration systems; Small heat exchangers; Piping up to 1.5" ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.