Shop TRACE-LITE

LHB Series Linear LED High Bay Light, 4000K, 120-277V, Damp Rated

  • Mfr # LHB1-A-VS-4K
  • Zoro # G023654188

product price: 
$
74.79
/ea

Key Features

Includes
V hook, hanging chain
Finish
White
Fixture Voltage
120V AC to 277V AC
For Use With
Commercial, gymnasium, industrial, large meeting spaces, manufacturing, retail, warehousing, and other highbay applications
Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LHB1-A-VS-4K
Zoro #
G023654188
UPC #
846750062239
Country of Origin
China

Dimensions

Length
24 in
Height
2.87 in
Width
24 in

Details

Includes
V hook, hanging chain
Finish
White
Item
Linear LED Highbay Lighting
Fixture Voltage
120V AC to 277V AC
For Use With
Commercial, gymnasium, industrial, large meeting spaces, manufacturing, retail, warehousing, and other highbay applications
Fixture Housing Material
Die-formed steel housing
Housing Color
White
Application
Highbay lighting

Description

The Trace-Lite LHB Series Linear LED High Bay is designed for commercial, industrial, gymnasium, retail, manufacturing, warehouse, and large meeting space applications with mounting heights up to 50 feet. This high-output LED fixture provides efficient replacement for traditional HID and linear fluorescent high bays, delivering up to 70% energy savings. Available in 105W, 200W, and 320W configurations, the LHB Series offers lumen outputs from 12,704 to 42,451 lumens depending on model and optic selection. The fixture features a die-formed steel housing with white finish, 4000K CCT, 80+ CRI, 0-10V dimming, and voltage-sensing 120-277VAC input. Wide aisle lens and general distribution no-lens options are available to support different lighting layouts. Select models include adjustable outer light bars that swivel 10 Deg to 15 Deg to help widen distribution or direct light where needed. The LHB Series is UL/cUL Listed for damp locations, rated for operating temperatures from -40 DegC to 55 DegC, and includes V-hooks and hanging chain for pendant mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.