Shop TRACE-LITE
Create Account
Lighting Control Module, 12V AUX Power, 0-10V Dimming, 120-277V
- Mfr # LE-C3
- Zoro # G923654189
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-C3
- Zoro #
- G923654189
- UPC #
- 190622067656
- Country of Origin
- China
Description
The Trace-Lite LE-C3 Lighting Control Module is a LiteLogic-compatible fixture controller designed to provide power and control integration for lighting systems requiring low-voltage sensor connectivity. The LE-C3 enables luminaires without auxiliary DC output to support compatible sensors and wireless control devices by supplying 12VDC power and control wiring interfaces. The unit delivers a 12VDC, 200mA auxiliary output to power connected sensors and control devices, allowing seamless integration with occupancy sensors, daylight harvesting controls, and other LiteLogic components. It also includes 0-10V dimming wires to support bi-level motion control and dimming functionality within lighting systems. Designed for flexibility, the LE-C3 includes an integrated relay capable of switching connected loads on and off in response to low-voltage control signals. This makes it ideal for applications requiring high-voltage load control through low-voltage sensor inputs. The module operates on 120-277VAC input and supports a maximum load of up to 6-10 amps depending on configuration. Its compact design allows installation within lighting fixtures or electrical enclosures using standard 1/2-inch knockout connections. Constructed with durable UL 94-5VA rated housing and designed for indoor use (IP20), the LE-C3 is built for reliable long-term performance in commercial lighting environments. The unit is UL listed and compliant with applicable safety standards, ensuring dependable operation in code-compliant installations. By enabling low-voltage sensor integration, dimming control, and load switching in fixtures without built-in auxiliary power, the Trace-Lite LE-C3 provides a practical and scalable solution for modern lighting control systems. Ideal for commercial applications such as offices, warehouses, retail spaces, and industrial facilities, the LE-C3 Lighting Control Module enhances energy efficiency and system flexibility within LiteLogic-enabled lighting networks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.