Shop TRACE-LITE
Create Account
RGBW LED Controller, 4 Channel, Bluetooth, 12-48V DC
- Mfr # LE-DC4CH
- Zoro # G423654054
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-DC4CH
- Zoro #
- G423654054
- UPC #
- 190622090937
- Country of Origin
- China
Description
The Trace-Lite LE-DC4CH RGBW LED Controller is a LiteLogic-compatible, 4-channel output controller designed to provide precise color control for RGBW lighting systems. Engineered for use with compatible fixtures such as RGBW flat panels and tunable downlights, the LE-DC4CH enables independent control of red, green, blue, and white channels for dynamic lighting applications. The controller allows each color channel to be adjusted individually, including a dedicated white channel for accurate color blending and tunable white output. Using the LiteLogic mobile app, users can create static color scenes, adjust light levels, and schedule lighting behavior without the need for complex DMX control systems. Designed for flexibility, the LE-DC4CH can operate as a standalone device or as part of a broader LiteLogic wireless control network. Bluetooth 4.2 connectivity provides reliable communication with a range of up to approximately 100 feet, enabling simple configuration and control from mobile devices. The unit operates on constant voltage DC input ranging from 12V to 48V and supports a maximum input current of 8A. Each of the four output channels provides up to 2A, allowing precise control of connected RGBW LED loads. Built-in protection features include input polarity protection and output overload protection for safe and reliable operation. Constructed with a durable UL94-5VA rated housing, the controller is designed for indoor use with an IP20 rating. Its compact form factor allows integration within lighting fixtures or enclosures, making it suitable for architectural, commercial, and specialty lighting applications. Ideal for environments requiring customizable lighting such as offices, retail spaces, hospitality settings, and entertainment venues, the Trace-Lite LE-DC4CH RGBW LED Controller provides a flexible and cost-effective solution for advanced color-changing lighting control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.