Shop TRACE-LITE
See all product information
Create Account
MWQ Series LED Mini Wall Pack, 20W, CCT Selectable, 120-277V, Bronze
- Mfr # MWQ-20-C-BR
- Zoro # G723654037
product price:Â
$
56.15
/ea
Key Features
Depth
3.1 in
Fixture Housing Material
Die-Cast Aluminum
Finish
Bronze powder-coat
Includes
Integral 120/277VAC photocontrol
Application
Schools, office complexes, light commercial or retail buildings, apartments, and recreational facilities
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWQ-20-C-BR
- Zoro #
- G723654037
- UPC #
- 190622009014
- Country of Origin
- Viet Nam
- Fixture Housing Material
- Die-Cast Aluminum
- Item
- Mini Die-Cast Aluminum LED Wallpack
- Finish
- Bronze powder-coat
- Includes
- Integral 120/277VAC photocontrol
- Application
- Schools, office complexes, light commercial or retail buildings, apartments, and recreational facilities
- For Use With
- 3 in or 4 in J-box, vertical surface mounting
- Voltage
- 120V AC to 277V AC
- Fixture Housing Color
- Bronze
Dimensions
- Depth
- 3.1 in
- Width
- 5.8 in
- Height
- 8.6 in
Description
The Trace-Lite MWQ Series LED Mini Wall Pack is a compact, energy-efficient outdoor lighting solution designed for commercial and light industrial applications requiring reliable illumination in a smaller form factor. Part of Barron Lighting Group’s Equity Line, the MWQ Series offers a cost-effective alternative to traditional wall pack fixtures while maintaining durable construction and long-term performance. The fixture features a 20W LED system delivering up to approximately 2,800 lumens, making it ideal for building exteriors, walkways, entryways, and perimeter lighting. Field-selectable color temperature allows users to choose between 3000K, 4000K, and 5000K, providing flexibility for various lighting environments. Constructed with a rugged die-cast aluminum housing and a corrosion-resistant bronze powder-coated finish, the MWQ Series is built for durability in outdoor conditions. A UV-stabilized polycarbonate prismatic refractor provides soft, diffuse illumination while minimizing glare. The fixture is fully sealed and gasketed, rated IP65, and UL listed for wet locations, ensuring reliable operation in exposed environments. A Type IV light distribution directs illumination outward and downward for effective area coverage while reducing light spill. Installation is simple, with the unit designed to mount directly to standard 3-inch or 4-inch junction boxes. Additional conduit entry points allow for surface mounting in various configurations, making it suitable for both new construction and retrofit applications. The MWQ Series operates on universal 120-277VAC input and includes 0-10V dimming capability for compatibility with lighting control systems. An integral button photocontrol is included for automatic dusk-to-dawn operation, improving energy efficiency and reducing maintenance. With efficacies up to 140 lumens per watt and L70 lifetimes exceeding 100,000 hours, the MWQ Series delivers long-lasting performance with reduced energy and maintenance costs. Ideal for schools, office buildings, apartments, retail facilities, and general outdoor applications, the Trace-Lite MWQ Series LED Mini Wall Pack provides a durable, economical solution for exterior lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.