Shop TRACE-LITE
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SLS Series LED Strip Light, 2ft 4ft 8ft, CCT/Power Selectable, 120-277V
- Mfr # SLS-8-64-C-SC
- Zoro # G923654127
product price:Â
$
128.99
/ea
Key Features
Bulb Primary Application
Indoor general ambient lighting for schools, hospitals, stores, new construction and retrofits
Includes
Integral microwave sensor, polycarbonate lens and end caps
For Use With
Surface or suspended mount installation
Fixture Housing Color
White
Fixture Item
LED Linkable Strip Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS-8-64-C-SC
- Zoro #
- G923654127
- UPC #
- 190622144814
- Country of Origin
- Viet Nam
- Bulb Primary Application
- Indoor general ambient lighting for schools, hospitals, stores, new construction and retrofits
- Includes
- Integral microwave sensor, polycarbonate lens and end caps
- For Use With
- Surface or suspended mount installation
- Fixture Housing Color
- White
- Fixture Item
- LED Linkable Strip Light
- Housing Finish
- White
- Fixture Housing Material
- Steel
- Voltage
- 120V AC to 277V AC
Dimensions
- Length
- 96 in
- Height
- 3.2 in
- Width
- 3 in
Description
The Trace-Lite SLS Series LED Strip Light is a versatile, energy-efficient lighting solution designed to replace traditional fluorescent strip fixtures in commercial and industrial applications. Available in 2 ft, 4 ft, and 8 ft lengths, the SLS Series provides uniform, high-quality illumination for a wide range of indoor environments including offices, schools, retail spaces, and utility areas. The SLS Series features field-selectable color temperature, allowing users to choose between 3500K, 4000K, and 5000K to suit different lighting needs. Select models (CP versions) also include power selectability, enabling adjustable wattage and lumen output directly in the field for increased flexibility and reduced SKU requirements. Designed for performance and efficiency, the fixture delivers up to approximately 130 lumens per watt while maintaining consistent, glare-controlled illumination. A polycarbonate lens ensures smooth, even light distribution with no visible LED pixelation, improving visual comfort in occupied spaces. Constructed with a durable steel housing in a white finish, the SLS Series is built for long-term reliability in commercial environments. The fixture includes tool-less access to the driver compartment for quick installation and maintenance, along with multiple knockouts for flexible wiring configurations. The SLS Series supports both surface and suspended mounting, with linkable capability allowing continuous row installation up to approximately 140 feet. This makes it ideal for large open areas requiring consistent, uninterrupted lighting. Operating on universal 120-277VAC input, the fixture includes standard 0-10V dimming capability for compatibility with lighting control systems. Optional features include integral battery backup for emergency operation and occupancy sensors with daylight harvesting for enhanced energy savings. With long LED lifetimes exceeding 50,000 hours and DLC Premium qualification, the Trace-Lite SLS Series provides a cost-effective, low-maintenance lighting solution for both new construction and retrofit applications. Ideal for warehouses, storage areas, workshops, utility spaces, and commercial interiors, the SLS Series delivers dependable performance, flexible configuration, and efficient general lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.