Zoro Homepage

Alarm Timer, 3/4 In. LCD

  • Mfr # 5004

  • Zoro # G4128083


product price: $41.69
/ea

Key Features

Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
4
Includes
Magnetic Clip, Stand
Display
3/4 in LCD
Alarm
High-Decibel Alarm Sounds for 1 min or Silence Manually
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004
Zoro #
G4128083
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1/2 in
Overall Width
2 3/4 in

Details

Item
Alarm Timer
Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
4
Includes
Magnetic Clip, Stand
Display
3/4 in LCD
Alarm
High-Decibel Alarm Sounds for 1 min or Silence Manually
Battery Type
Button Cell
Display Type
Digital
Calibration Certificate Type
NIST Traceable with Data
Count Direction
Count Down
Accuracy
+/-01.5 Seconds per Day
Battery Voltage
1.5V
Features
Extra-Loud Alarms Sound for 1 Minute, Memory Recall
Minimum Time Setting
1 sec
Batteries Included
Yes
Number of Batteries Required
1
Clock Function Included
Yes
Digital Display Screen Type
LCD
Maximum Time Setting
24 hrs
Alarm Type
Audible

Description

Timer, Features Extra-Loud Alarms Sound for 1 Minute, Memory Recall, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 24 hrs, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 4, Clock Function Included Yes, Calibration Certificate Type NIST Traceable with Data, Includes Magnetic Clip, Stand, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.