Counter-Pen, LCD, Audio
Mfr # 3133
Zoro # G4101535
product price: $33.19
/eaKey Features
Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
5
Input Type
Hand Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3133
Zoro #
G4101535
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.667 in
Height
6 in
Overall Height
6 in
Overall Diameter
3/4 in
Details
Item
Digital Counter Pen
Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
5
Input Type
Hand Operated
Color
Silver
Special Features
Audio Count
Includes
Battery, Cap, Replaceable Pen
Body Material
Plastic
Body Color
Silver
Features
Count Occur Simultaneously, Reset Button
Mounting Style
Handheld
Input Mechanism
Tally
Counter Display Type
LCD
Description
Digital Counter Pen, Input Type Hand Operated, Number of Digits 5, Mounting Hand Held, Height 6 in, Display LCD, Diameter 0.667 in, Reset Type Push Button, Special Features Audio Count, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.