Zoro Homepage

Data-Logger, -31deg.to122degF, 2-9/16 in.W

  • Mfr # 6540

  • Zoro # G9470772


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
CER2350 Battery, Intructions and Traceable Certificate
Features
Adjustable Alarm, For Monitoring Material During Transportation, Integrates with MaxiThermal Software
Temp. Range (F)
-31 Degrees to 122 Degrees F
Accuracy
+/-0.2 Degrees C (0 Degrees to 10 Degrees C) +/-1 Degrees C Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6540
Zoro #
G9470772
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.34 in
Depth (In.)
0.3594 in
Connection Size
USB with Cradle and Cable
Width (In.)
2.56 in
Manufacturers Warranty Length
1 yr
Overall Height
2 9/16 in
Manufacturer Warranty Length
1 yr
Overall Depth
3/8 in
Overall Width
1 3/8 in

Details

Item
Data Logger
Interface
USB
Includes
CER2350 Battery, Intructions and Traceable Certificate
Features
Adjustable Alarm, For Monitoring Material During Transportation, Integrates with MaxiThermal Software
Temp. Range (F)
-31 Degrees to 122 Degrees F
Accuracy
+/-0.2 Degrees C (0 Degrees to 10 Degrees C) +/-1 Degrees C Temperature
Sample Point Storage
7680 Data Points
Software Required
Yes
Alarm
High/Low Visual
Time Intervals
2 sec to 2 mo
Digital Readout
LCD
Resists
Water, IP66
Special Features
Duration of Temperature Excursion, User Selectable Quarantine Notification, User-Defined Recording Intervals
Calibration Certificate
yes
Waterproof
IP65
AC Adapter
Battery Powered
Remote Probe
No
Compatible With
Windows XP, Vista, Windows 7
Type
Temperature
Battery Life
1 yr
Temp. Range (C)
-35 to 50 Degrees C
Voltage Range
3 V
Software Options
Software Available Separately
Number of Probes Included
0
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Battery Chemistry
Lithium
Maximum Temperature Measured Degrees F
122 Degrees F
Resistance Properties
Water Resistant
Battery Voltage
3V
Number of Batteries Required
1
Alert Type
Digital Display
Compatible Operating Systems
Windows 7, Windows Vista, Windows XP
Batteries Included
Yes
Minimum Temperature Measured Degrees C
-35 Degrees C
Battery Run Time
1 yr
Maximum Temperature Measured Degrees C
50 Degrees C
Number of Records Stored
7,680
Maximum Sampling Rate
30 day
Minimum Temperature Measured Degrees F
-31 Degrees F
Accuracy Degrees C
+/-0.2 Degrees
Calibration Certificate Type
Available Separately
Power Source
Battery
Digital Display Screen Type
LCD

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.