Zoro Homepage

Data Logging Ambient Hygrometer, WiFi

  • Mfr # 6520

  • Zoro # G5414276


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Includes
Ambient Sensor, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees F
Humidity Accuracy
+/-3%
Application
Controlled Storage Laboratories, Environmental Chambers, Storerooms, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520
Zoro #
G5414276
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
6 ft
Manufacturer Warranty Length
1 yr

Details

Item
Data Logging Ambient Hygrometer
Includes
Ambient Sensor, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees F
Humidity Accuracy
+/-3%
Application
Controlled Storage Laboratories, Environmental Chambers, Storerooms, Warehouses
Standards
NIST
Accuracy
+/-0.4 Degrees C/ +/-3%
For Use With
TraceableLIVE(R) Subscription
Relative Humidity Range
0% to 100%
Temp. Range (C)
0 Degrees to 55 Degrees C
Communication Method
WiFi 802.11 B/G/N
System Requirements
WiFi
Power Source
Battery
Battery Life
6 mo
Calibration Certificate
NIST
Battery Type
(4) AAA
Humidity Resolution
0.1 %
Minimum Temperature F
32 Degrees F
Wireless Technology
Wi-Fi
Data Logging
Yes
Maximum Temperature C
55 Degrees C
Thermometer Type
Data-Logging Critical Environment Digital Thermometer with Remote Monitoring and Humidity Measurement
Includes Batteries
Yes
Resolution
0.1 Degrees F/0.1 Degrees C/0.1% RH
Alarm Type
Max/Min
Temperature Resolution F
0.1 Degrees F
Probes Included
(1) Ambient Temperature/Humidity Sensor
Temperature Accuracy
+/-0.4 Degrees C
Temperature Range
32 Degrees to 131 Degrees F/0 Degrees to 55 Degrees C
Includes NIST-Traceable Certificate
Yes
Functions
Degrees F/ Degrees C Switchable, Current Temperature, Humidity, Min/Max
Remote Monitoring
Yes
Temperature Resolution C
0.1 Degrees C
Minimum Temperature C
0 Degrees C
Memory
672 Records (7 Days Worth if Set to 15 Minute Interval)
Calibration Type
Multi-Point Calibration
Maximum Temperature F
131 Degrees F
Humidity Monitoring
Yes
Power Source Details
(4) AAA Batteries
Sampling Rate
12 sec
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
131 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
55 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
131 Degrees F
Maximum Temperature °C
55 Degrees C

Description

Data Logging Ambient Hygrometer, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.