Zoro Homepage

Data Logging Ambient Hygrometer, WiFi

  • Mfr # 6521

  • Zoro # G5414267


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Includes
Temperature and Humidity Remote Cable Sensor, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees F
Humidity Accuracy
+/-3%
Application
Controlled Storage Laboratories, Environmental Chambers, Storerooms, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6521
Zoro #
G5414267
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
6 ft

Details

Item
Data Logging Ambient Hygrometer
Includes
Temperature and Humidity Remote Cable Sensor, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees F
Humidity Accuracy
+/-3%
Application
Controlled Storage Laboratories, Environmental Chambers, Storerooms, Warehouses
Standards
NIST
For Use With
TraceableLIVE(R) Subscription
Temp. Range (C)
0 Degrees to 55 Degrees C
Relative Humidity Range
0% to 100%
Battery Life
6 mo
Calibration Certificate
NIST
Power Source
Battery
Communication Method
WiFi 802.11 B/G/N
Accuracy
+/-0.4 Degrees C/ +/-3%
System Requirements
WiFi
Humidity Resolution
0.1 %
Battery Type
(4) AAA
Maximum Temperature C
55 Degrees C
Includes Batteries
Yes
Wireless Technology
Wi-Fi
Maximum Temperature F
131 Degrees F
Power Source Details
(4) AAA Batteries
Temperature Resolution F
0.1 Degrees F
Calibration Type
Multi-Point Calibration
Resolution
0.1 Degrees F/0.1 Degrees C/0.1% RH
Sampling Rate
12 sec
Temperature Range
32 Degrees to 131 Degrees F/0 Degrees to 55 Degrees C
Minimum Temperature F
32 Degrees F
Probes Included
(1) Cabled Ambient/Humidity Sensor
Humidity Monitoring
Yes
Data Logging
Yes
Minimum Temperature C
0 Degrees C
Functions
Connectivity Interruption, Humidity, Low Battery, Temperature
Alarm Type
Max/Min
Includes NIST-Traceable Certificate
Yes
Temperature Resolution C
0.1 Degrees C
Temperature Accuracy
+/-0.4 Degrees C
Remote Monitoring
Yes
Memory
672 Records (7 Days Worth if Set to 15 Minute Interval)
Thermometer Type
Data-Logging Critical Environment Digital Thermometer with Remote Monitoring and Humidity Measurement
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
55 Degrees C
Maximum Temperature °F
131 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
131 Degrees F
Maximum Temperature °C
55 Degrees C

Description

Data Logging Ambient Hygrometer, (1) Cabled Ambient/Humidity Sensor, Multi-Point Calibration, 32 Degrees to 131 Degrees F/0 Degrees to 55 Degrees C, Application Controlled Storage Laboratories, Environmental Chambers, Storerooms, Warehouses, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C/0.1 Percent RH, Probe Type (1) Cabled Ambient/Humidity Sensor, (4) AAA Batteries, Temperature Accuracy +/-0.4 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.