Zoro Homepage

Data Logging Barometer, 32deg to 131deg.F

  • Mfr # 6529

  • Zoro # G7688068


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Batteries, Ambient Sensor, Hook-and-Loop Tape, Magnet, Quick Start Guide, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees
Display
Digital
Application
Laboratory, Manufacturing Plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529
Zoro #
G7688068
UPC #
-
Country of Origin
China

Dimensions

Width
3"
Height
6-1/2"
Manufacturers Warranty Length
1 yr
Depth
3/4"
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Data Logging Barometer
Includes
(4) Batteries, Ambient Sensor, Hook-and-Loop Tape, Magnet, Quick Start Guide, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
32 Degrees to 131 Degrees
Display
Digital
Application
Laboratory, Manufacturing Plants
Temp. Range (C)
0 Degrees to 55 Degrees
System Requirements
WiFi
Barometric Pressure Range (mBar)
500 to 1030
Battery Life
6 mo.
For Use With
TraceableLIVE(R) Subscription
Communication Method
WiFi 802.11 B/G/N
Relative Humidity Range
5% to 95%
Pressure Range
500 to 1030 mbar
Special Features
Connectivity Interruption and Low Battery Alert, Mobile Push E-Mail and Text Notifications, Temperature, Use With TraceableLIVE(R) Subscription, WiFi 802.11 B/G/N
Calibration Certificate
Traceable
Barometric Pressure Sampling Rate (Sec.)
9 sec
Battery Type
(4) AAA Alkaline
Barometric Pressure Range (InHg)
14.77 to 30.41
Barometric Pressure Resolution (mBar)
1 mbar
Barometric Pressure Resolution (InHg)
0.01 in Hg
Includes Probes
No
Includes Batteries
Batteries Included
Sampling Rate
9 sec
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Scale Type
Digital
Barometric Pressure Display Units
mBar
Barometric Pressure Resolution
1 mbar
Barometric Pressure Accuracy
+/-4 mbar
Barometric Pressure Range
500 to 1100 mBar
Pressure Range (in Hg)
14.77 to 30.41 in Hg
Time/Date Display
No
Temperature Range
0 Degrees to 55 Degrees C, 32 Degrees to 131 Degrees F
IP/NEMA Rating
Not Rated
Sensor Type
Ambient External Sensor
Includes Case
No
Data Logging
Yes
Includes Software
No
Includes Mounting Hardware
Mounting Hardware Included
Display Screen Type
LCD
Scale Units
% RH, Degrees C, Degrees F, mbar
Temperature Resolution
0.01 Degrees C
Includes Memory Card
No
Low Battery Indicator
Yes
Temperature Accuracy
+/-0.4 Degrees C
Includes AC Adapter
No
Meter Type
Barometric Pressure, Relative Humidity, Temperature
Wi-Fi Compatible
Yes
Bluetooth Enabled
No
Min/Max Memory
No
Number of Batteries Required
4
Includes Data Logging
Data Logging Included
Includes Min/Max Memory
No Min/Max Memory Included
Temperature Measurement - Maximum
131 Degrees F
Pressure Range (hPA) - Maximum
1,100 mbar
Parameters Measured
Barometric Pressure, Relative Humidity, Temperature
Wi-Fi Compatibility
Wi-Fi Compatible
Includes Low Battery Indicator
Low Battery Indicator
Pressure Range (hPA) - Minimum
500 mbar
Non-Pressure Display Units
% RH, Degrees C, Degrees F
Temperature Measurement - Minimum
32 Degrees F
Includes Time/Date Display
No Time/Date Display Included
Battery Chemistry
Alkaline
Pressure Range (mBar) - Maximum
1,100 mbar
Pressure Range (mBar) - Minimum
500 mbar

Description

Data Logging Barometer,500 to 1030 mbar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.