Zoro Homepage

Data Logging Meter, 32 deg. to 122 deg.F

  • Mfr # 6526

  • Zoro # G7688086


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Includes
Built-In Stand, Hook and Loop Strip, Magnetic Strip, Wall Mount
Features
Connect to your Data Via Smartphone, Tablet or PC Using TraceableLIVE Wireless Capability*, No Software Required, Cloud-Based Interface Sends Email, Text and Push Notifications
Temp. Range (F)
32 Degrees to 122 Degrees
Display
Dual-line LCD
Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6526
Zoro #
G7688086
UPC #
-
Country of Origin
China

Dimensions

Height
6-1/2"
Depth
3/4"
Manufacturers Warranty Length
1 yr
Width
3"
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Carbon Dioxide Meter
Includes
Built-In Stand, Hook and Loop Strip, Magnetic Strip, Wall Mount
Features
Connect to your Data Via Smartphone, Tablet or PC Using TraceableLIVE Wireless Capability*, No Software Required, Cloud-Based Interface Sends Email, Text and Push Notifications
Temp. Range (F)
32 Degrees to 122 Degrees
Display
Dual-line LCD
CO2 Range
0 to 20%
Communication Method
WiFi 802.11 B/G/N
Special Features
Mobile Push E-Mail and Text Notifications, Temperature, Use With TraceableLIVE(R) Subscription, WiFi 802.11 B/G/N
Relative Humidity Range
0% to 100%
System Requirements
WiFi
Calibration Certificate
Traceable
Temp. Range
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Carbon Dioxide Concentration
0 to 20%
For Use With
TraceableLIVE(R) Subscription
Accuracy
5% Reading + 70 ppm
Temp. Range (C)
0 Degrees to 50 Degrees
Power Source
Battery
Data Storage
672 Records
Number of Records Stored
672
PPM Accuracy
5% of Reading (+1 Digit (Carbon Dioxide))
Battery Voltage
1.5V
Batteries Included
Yes
Minimum Temperature Measured
32 Degrees F
Gases Detected
Carbon Dioxide
Minimum Carbon Dioxide Measured
0 ppm
Maximum Carbon Dioxide Measured
200,000 ppm
Minimum Relative Humidity Measured
0 %
Relative Humidity Accuracy
+/-3% from 5 to 75% RH, +/-5% @ Other Ranges
Low Battery Indicator
Yes
Digital Display Screen Type
LCD
Maximum Temperature Measured
122 Degrees F
Calibration Certificate Type
NIST
Maximum Relative Humidity Measured
95 %
Battery Chemistry
Alkaline
Testing Functions
Relative Humidity, Temperature
Temperature Accuracy
+/-0.72 Degrees

Description

Carbon Dioxide Meter, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Features Connect to your Data Via Smartphone, Tablet or PC Using TraceableLIVE Wireless Capability*, No Software Required, Cloud-Based Interface Sends Email, Text and Push Notifications, Includes Built-In Stand, Hook and Loop Strip, Magnetic Strip, Wall Mount, Maximum Carbon Dioxide Measured 200,000 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.