Digital Clock, CountDown, CountUp, 20hrs
Mfr # 9022539
Zoro # G311248730
product price: $42.99
/eaKey Features
Number of Channels
3
Battery Size
CR2032
Features
Displays Time Elapsed Since Alarm, Get Timing Faster-Recall all Channels Settings Instantly, Traceable(R) Model Number 5025
Includes
Magnetic Clip
Display Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9022539
Zoro #
G311248730
UPC #
-
Country of Origin
China
Dimensions
Battery Size
CR2032
Overall Depth
7/8 in
Overall Width
2 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
3 3/8 in
Details
Item
Triple-Display Digital Clock/Timer
Number of Channels
3
Features
Displays Time Elapsed Since Alarm, Get Timing Faster-Recall all Channels Settings Instantly, Traceable(R) Model Number 5025
Includes
Magnetic Clip
Display Type
Digital
Batteries Included
Yes
Maximum Time Setting
20 hrs
Count Direction
Count Down, Count Up
Number of Batteries Required
2
Clock Function Included
Yes
Calibration Certificate Type
NIST Traceable with Data
Alarm Type
Visual
Accuracy
0.01%
Minimum Time Setting
1 sec
Digital Display Screen Type
LCD
Description
Triple-Display Digital Clock/Timer, Features Displays Time Elapsed Since Alarm, Get Timing Faster-Recall all Channels Settings Instantly, Traceable(R) Model Number 5025, Overall Depth 7/8 in, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 2 1/2 in, Digital Display Screen Type LCD, Alarm Type Visual, Display Type Digital, Maximum Time Setting 20 hrs, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 3, Clock Function Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.