Zoro Homepage

Digital Data Logging Thermometer, Excursion-Trac with Stainless Steel Probe Style

  • Mfr # 6435

  • Zoro # G7604037


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Excursion-TracTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6435
Zoro #
G7604037
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/4 in
Manufacturers Warranty Length
1 yr
Height
4 1/4 in
Digit Size
1/2 in
Cord Length
10 ft
Depth
3/4 in
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Digital Data Logging Thermometer
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Excursion-TracTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
Probe Style
Stainless Steel
Features
Alarm Tracking, Data Retrieval via USB Port.
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Battery Type
AAA
Temp. Accuracy (C)
+/-0.25 Degrees
Includes
Stand, Hook and Loop Tape, Magnetic Strips, AC Adapter and Batteries
Temp. Accuracy (F)
+/-0.5 Degrees
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Resolution (F)
0.01 Degrees
Case Material
ABS
Temp. Resolution (C)
0.01 Degrees
Alarm
High/low
Memory
525,600
Display
LCD
Celsius Switchable
Yes
Standards
FDA, NIST
Temperature Resolution F
0.01 Degrees F
Alarm Type
Max/Min
Thermometer Type
Data-Logging Critical Environment Digital Thermometer
Maximum Temperature C
70 Degrees C
Remote Monitoring
No
Power Source
Battery, Plug-In
Minimum Temperature F
-58 Degrees F
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Includes Batteries
Yes
Data Logging
Yes
Minimum Temperature C
-50 Degrees C
Probes Included
(1) Stainless Steel Penetration Probe
Temperature Accuracy
+/-0.25 Degrees C
Bullet Probe Material
Stainless Steel
Includes NIST-Traceable Certificate
Yes
Penetration Probe Material
Stainless Steel
Resolution
0.01 Degrees F/0.01 Degrees C
Humidity Monitoring
No
Functions
Active Alarm, Low Battery, Memory Full, USB Data Transfer
Temperature Resolution C
0.01 Degrees C
Calibration Type
Multi-Point Calibration
Maximum Temperature F
158 Degrees F
Sampling Rate
5 sec
Power Source Details
(2) AAA Batteries
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-50 Degrees C

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.25 Degrees C, Cable Length 10 ft, (2) AAA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.