Zoro Homepage

Digital Data Logging Thermometer, Memory-Loc with (2) Bullet Probe Style

  • Mfr # 6443

  • Zoro # G7468492


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6443
Zoro #
G7468492
UPC #
-
Country of Origin
China

Dimensions

Depth
3/4 in
Cord Length
10 ft
Digit Size
1/2 in
Manufacturers Warranty Length
1 yr
Width
2 3/4 in
Height
4 1/4 in
Manufacturer Warranty Length
1 yr
Cable Length
10 ft

Details

Item
Digital Data Logging Thermometer
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
Probe Style
(2) Bullet
Features
Permanent Memory-Loc Data Retrievable via USB Port
Display
LCD
Standards
FDA, NIST
Memory
Over 1 Million Data Points (Locked Data)
Temp. Accuracy (F)
+/-0.5 Degrees
Alarm
High/low
Includes
Stand, Hook and Loop Tape, Magnetic Strips, AC Adapter and Batteries
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Battery Type
AAA
Temp. Accuracy (C)
+/-0.25 Degrees
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Case Material
ABS
Temp. Resolution (F)
0.01 Degrees
Temp. Resolution (C)
0.01 Degrees
Celsius Switchable
Yes
Temperature Accuracy
+/-0.25 Degrees C
Bullet Probe Material
Plastic
Remote Monitoring
No
Power Source
Battery, Plug-In
Temperature Resolution C
0.01 Degrees C
Includes Batteries
Yes
Temperature Resolution F
0.01 Degrees F
Minimum Temperature F
-58 Degrees F
Power Source Details
(2) AAA Batteries
Maximum Temperature C
70 Degrees C
Probes Included
(2) Plastic Bullet Probes
Sampling Rate
5 sec
Thermometer Type
Data-Logging Critical Environment Digital Thermometer
Penetration Probe Material
Plastic
Humidity Monitoring
No
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Calibration Type
Multi-Point Calibration
Alarm Type
Max/Min
Functions
Active Alarm State, Low Battery, Low Memory, USB Data Transfer
Maximum Temperature F
158 Degrees F
Includes NIST-Traceable Certificate
Yes
Data Logging
Yes
Minimum Temperature C
-50 Degrees C
Resolution
0.01 Degrees F/0.01 Degrees C
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
158 Degrees F
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °C
-50 Degrees C

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.25 Degrees C, Cable Length 10 ft, (2) AAA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.