Zoro Homepage

Digital Data Logging Thermometer, Memory-Loc with (2) Stainless Steel Probe Style

  • Mfr # 6446

  • Zoro # G7468212


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6446
Zoro #
G7468212
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Digit Size
1/2 in
Cord Length
10 ft
Width
2 3/4 in
Height
4 1/4 in
Depth
3/4 in
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Digital Data Logging Thermometer
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
Probe Style
(2) Stainless Steel
Features
Permanent Memory-Loc Data Retrievable via USB Port
Temp. Resolution (C)
0.01 Degrees
Alarm
High/low
Celsius Switchable
Yes
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Accuracy (C)
+/-0.25 Degrees
Standards
FDA, NIST
Memory
Over 1 Million Data Points (Locked Data)
Case Material
ABS
Temp. Accuracy (F)
+/-0.5 Degrees
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Display
LCD
Includes
Stand, Hook and Loop Tape, Magnetic Strips, AC Adapter and Batteries
Battery Type
AAA
Temp. Resolution (F)
0.01 Degrees
Remote Monitoring
No
Humidity Monitoring
No
Thermometer Type
Data-Logging Critical Environment Digital Thermometer
Penetration Probe Material
Stainless Steel
Sampling Rate
5 sec
Bullet Probe Material
Stainless Steel
Power Source Details
(2) AAA Batteries
Includes Batteries
Yes
Calibration Type
Multi-Point Calibration
Data Logging
Yes
Power Source
Battery, Plug-In
Temperature Resolution F
0.01 Degrees F
Alarm Type
Max/Min
Maximum Temperature F
158 Degrees F
Includes NIST-Traceable Certificate
Yes
Maximum Temperature C
70 Degrees C
Functions
Active Alarm State, Low Battery, Low Memory, USB Data Transfer
Temperature Resolution C
0.01 Degrees C
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Resolution
0.01 Degrees F/0.01 Degrees C
Probes Included
(2) Stainless Steel Penetration Probes
Temperature Accuracy
+/-0.25 Degrees C
Minimum Temperature F
-58 Degrees F
Minimum Temperature C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.25 Degrees C, Cable Length 10 ft, (2) AAA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.