Zoro Homepage

Digital Data Logging Thermometer, Memory-Loc with Bottle, Bullet Probe Style

  • Mfr # 6444

  • Zoro # G7498041


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6444
Zoro #
G7498041
UPC #
-
Country of Origin
United States

Dimensions

Digit Size
1/2 in
Depth
3/4 in
Manufacturers Warranty Length
1 yr
Cord Length
10 ft
Height
4 1/4 in
Width
2 3/4 in
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Digital Data Logging Thermometer
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Series
Memory-LocTM
Calibration Certificate
NIST Traceable
Accuracy
+/-0.25 Degrees C
Probe Style
Bottle, Bullet
Features
Permanent Memory-Loc Data Retrievable via USB Port
Temp. Accuracy (C)
+/-0.25 Degrees
Celsius Switchable
Yes
Alarm
High/low
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Resolution (F)
0.01 Degrees
Case Material
ABS
Battery Type
AAA
Display
LCD
Temp. Resolution (C)
0.01 Degrees
Memory
Over 1 Million Data Points (Locked Data)
Temp. Accuracy (F)
+/-0.5 Degrees
Includes
Stand, Hook and Loop Tape, Magnetic Strips, AC Adapter and Batteries
Standards
FDA, NIST
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Maximum Temperature C
70 Degrees C
Sampling Rate
5 sec
Probes Included
(1) Glycol Filled 15 mL Glass Bottle Probe, (1) Plastic Bullet Probe
Bottle Probe Material
Glass
Thermometer Type
Data-Logging Critical Environment Digital Thermometer
Power Source Details
(2) AAA Batteries
Remote Monitoring
No
Bottle Probe Fill Medium
Glycol
Power Source
Battery, Plug-In
Temperature Resolution F
0.01 Degrees F
Resolution
0.01 Degrees F/0.01 Degrees C
Temperature Accuracy
+/-0.25 Degrees C
Alarm Type
Max/Min
Minimum Temperature C
-50 Degrees C
Calibration Type
Multi-Point Calibration
Includes Batteries
Yes
Minimum Temperature F
-58 Degrees F
Temperature Resolution C
0.01 Degrees C
Maximum Temperature F
158 Degrees F
Penetration Probe Material
Plastic
Data Logging
Yes
Functions
Active Alarm State, Low Battery, Low Memory, USB Data Transfer
Humidity Monitoring
No
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Bottle Probe Fill Volume
15 mL
Includes NIST-Traceable Certificate
Yes
Bullet Probe Material
Plastic
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C

Description

Data Logging Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, (1) Plastic Bullet Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Bottle, (1) Bullet, (2) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.