Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pocket Thermometer

  • Mfr # 4160

  • Zoro # G3305079


product price: $35.63
/ea

Key Features

Width
3 1/2 in
Application
Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
Mounting
Double-sided Tape or Hook and Loop Tape
Temp. Range (F)
-13 Degrees to 158 Degrees
Temp. Range (C)
-25 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160
Zoro #
G3305079
UPC #
-
Country of Origin
China

Dimensions

Width
3 1/2 in
Height
4 1/4 in
Manufacturers Warranty Length
1 yr
Depth
3/4 in
Digit Size
1 1/4 in

Details

Item
Digital Thermometer
Application
Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators
Mounting
Double-sided Tape or Hook and Loop Tape
Temp. Range (F)
-13 Degrees to 158 Degrees
Temp. Range (C)
-25 Degrees to 70 Degrees
Includes
Batteries, Double Sided Tape, Hook and Loop Tape
Celsius Switchable
Yes
Memory
Min/Max
Battery Type
AAA Alkaline
Case Material
ABS
Temp. Resolution (F)
0.1 Degrees
Temp. Resolution (C)
0.1 Degrees
Probe Style
No Probe
Calibration Certificate
NIST Traceable(R)
Display
Transparent LCD
Alarm
No
Temp. Accuracy (C)
+/-1 Degrees
Features
Big Digit See-Thru(TM) Display
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Temp. Accuracy (F)
+/-2 Degrees
Resolution
0.1 Degrees
Thermometer Type
Critical Environment Digital Thermometer

Description

Digital Thermometer, Stem Length Not Applicable, Wall, Includes NIST-Traceable Certificate Yes, Critical Environment Digital Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.