Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Therm, Big-Digit See-Thru F

  • Mfr # 4159

  • Zoro # G4116454


product price: $46.19
/ea

Key Features

Width
3 1/2 in
Application
Clean Rooms, Cold Rooms/Refrigerators, Laboratory, Plant Areas, Storage Areas
Mounting
Double-sided Tape or Hook and Loop Tape
Temp. Range (F)
-13 Degrees to 158 Degrees
Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4159
Zoro #
G4116454
UPC #
-
Country of Origin
China

Dimensions

Width
3 1/2 in
Height
4 1/4 in
Digit Size
1 1/4 in
Depth
3/4 in
Manufacturers Warranty Length
1 yr
Overall Depth
0.75 in
Display Height
4.25 in
Overall Dimensions
4 1/4 in H x 3 1/2 in W x 3/4 in D
Overall Length
4.25 in
Overall Width
3.5 in
Manufacturer Warranty Length
1 yr
Display Size
4.25 in H x 3.5 in W
Digit Height
1.25 in
Display Width
3.5 in
Overall Height
4.25 in

Details

Item
Digital Thermometer
Application
Clean Rooms, Cold Rooms/Refrigerators, Laboratory, Plant Areas, Storage Areas
Mounting
Double-sided Tape or Hook and Loop Tape
Temp. Range (F)
-13 Degrees to 158 Degrees
Accuracy
+/-1 Degrees C
Temp. Accuracy (F)
+/-2 Degrees
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Memory
Min/Max
Calibration Certificate
NIST Traceable(R)
Case Material
ABS
Includes
Traceable(R) Certification
Temp. Resolution (F)
0.1 Degrees
Alarm
No
Probe Style
No Probe
Celsius Switchable
No
Battery Type
(1) AAA
Display
Transparent LCD
Features
Big Digit See-Thru(TM) Display
Display Type
LCD
Sensor Type
Onboard
Power Source
Battery
Resolution
0.1 Degrees F/0.1 Degrees C
Temperature Accuracy
+/-1 Degrees C
Scale Type
LCD
Thermometer Type
Large Digit Digital Thermometer
Digital Display
4.25 in H x 3.5 in W Display with 9-Digit Backlit LCD - 1.25 in Digit Height
Minimum Temperature C
-25 Degrees C
Temperature Range
-13 Degrees to 158 Degrees F/-25 Degrees to 70 Degrees C
Primary Scale
Temperature
Functions
Min/Max Memory
Includes Batteries
Yes
Temperature Resolution C
0.1 Degrees C
Includes NIST-Traceable Certificate
Yes
Number of Digits
9
Backlit
Yes
Minimum Temperature F
-13 Degrees F
Display Features
Automatically Clears and Updates Min/Max Readings Daily
Scale
Celsius, Fahrenheit
Maximum Temperature F
158 Degrees F
Power Source Details
(1) AAA
Maximum Temperature C
70 Degrees C
Temperature Resolution F
0.1 Degrees F
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-25 Degrees C
Minimum Temperature °F
-13 Degrees F
Minimum Temperature °C
-25 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-13 Degrees F
Maximum Temperature °C
70 Degrees C

Description

Digital Thermometer, -13 Degrees to 158 Degrees F/-25 Degrees to 70 Degrees C, Stem Length Not Applicable, Wall, Includes NIST-Traceable Certificate Yes, 4.25 in H x 3.5 in W Display with 9-Digit Backlit LCD - 1.25 in Digit Height, (1) AAA, Digital, Large Digit Digital Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.