Zoro Homepage

Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use

  • Mfr # 4243

  • Zoro # G4027825


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
95 Degrees to 102.2 Degrees
Temp. Accuracy
+/-0.05 Degrees C
Display
LCD
Features
Alarm, Extreme Accuracy At 37 Degrees C, Min/Max Memory Storage
Temp. Range (C)
35 Degrees to 39 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4243
Zoro #
G4027825
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
4 1/4 In H
Manufacturer Warranty Length
1 yr
Cable Length
5 ft

Details

Item
Digital Thermometer
Temp. Range (F)
95 Degrees to 102.2 Degrees
Temp. Accuracy
+/-0.05 Degrees C
Display
LCD
Features
Alarm, Extreme Accuracy At 37 Degrees C, Min/Max Memory Storage
Temp. Range (C)
35 Degrees to 39 Degrees
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Calibration Certificate
NIST
Resolution
0.01 Degrees F/0.01 Degrees C
Battery Type
AAA
Includes
(2) AAA Batteries, Stainless Steel Probe, Traceable(R) Certificate
Sensor Type
Thermometer
Accuracy
+/-0.05 Degrees C (within +/-2 Degrees C of the Tested Standard Point(s)), +/-1 Degrees C (Otherwise)
Memory
Min/Max
Application
Foods, Gas Systems, Incubators, Ovens, Petroleum Products, Pharmaceuticals, Wastewater, Water Baths
Display Type
LCD
Power Source
Battery
Data Output Type
None
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Included Probes
Stainless Steel Probe with 60 in Cable
Includes NIST-Traceable Certificate
Yes
Data Logging
No
Temperature Meter Type
Multichannel Temperature Meter with Min/Max
Digital Display
4 1/4 In H Display with 5-Digit LCD
Number of Digits
5
Includes Wireless Transmission
No
Backlit
No
Functions
Degrees F/ Degrees C Switchable, Current Temperature, Maximum, Minimum
Includes Batteries
Yes
Power Source Details
(2) AAA Batteries
Number of Channels
2
Alarm Type
Max/Min
Minimum Temperature °C
-50 Degrees C
Probes Included
(1) Stainless Steel Penetration Probe
Minimum Temperature °F
-58 Degrees F
Thermometer Type
Critical Environment Digital Thermometer
Maximum Temperature °F
158 Degrees F
Temperature Resolution C
0.01 Degrees C
Maximum Temperature °C
70 Degrees C
Temperature Resolution F
0.01 Degrees F
Calibration Type
Multi-Point Calibration
Remote Monitoring
No
Penetration Probe Material
Stainless Steel
Sampling Rate
1 sec, 10 sec
Temperature Accuracy
+/-0.05 Degrees C (within +/-2 Degrees C of the Tested Standard Point(s)), +/-1 Degrees C (Otherwise)
Humidity Monitoring
No
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, 4 1/4 In H Display with 5-Digit LCD, Accuracy +/-1 Degrees C, Backlit No, Cable Length 5 ft, (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.