Zoro Homepage

Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use

  • Mfr # 4240

  • Zoro # G4190891


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
2 3/4 in
Application
Heating Blocks, Incubators, Water Baths
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240
Zoro #
G4190891
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/4 in
Height
4 1/4 in
Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Depth
3/4 in
Digit Size
1/2 in
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.3 Degrees C, Cable Length 10 ft, (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.