Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (Discontinued)
- Mfr # 4321
- Zoro # G4126351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321
Zoro #
G4126351
UPC #
-
Country of Origin
United States
Dimensions
Depth
3/4 in
Height
2 1/2 in
Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Digit Size
1/2 in
Width
2 5/8 in
Manufacturer Warranty Length
1 yr
Cable Length
10 ft
Description
Digital Thermometer, (1) Glycol Filled 10 mL Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Incubators, Water Baths, Resolution 1 Degrees F/1 Degrees C, Probe Type (1) Bottle, G-13 Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.