Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use

  • Mfr # 4731

  • Zoro # G2620497


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Width
5 in
Application
Freezers, Incubators, Refrigerators, Water Baths
Mounting
Wall, Magnetic Strips
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4731
Zoro #
G2620497
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
9 in
Depth
3 in
Manufacturers Warranty Length
1 yr
Cord Length
10 ft
Digit Size
1/2 in
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Digital Thermometer
Application
Freezers, Incubators, Refrigerators, Water Baths
Mounting
Wall, Magnetic Strips
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-0.5 Degrees C at -30 to 50 Degrees C , Otherwise +/-1 Degrees C
Temp. Accuracy (F)
+/-1 Degrees
Probe Style
(2) Bottle
Standards
FDA, NIST
Alarm
Smart
Memory
None
Temp. Resolution (C)
0.1 Degrees
Temp. Resolution (F)
0.1 Degrees
Battery Type
AAA
Includes
Certificate, Flip-Open Stand, (2) Batteries and Magnetic Strips
Display
Digital
Features
Minimum and Maximum Memory
Temp. Accuracy (C)
+/-0.5 Degrees
Case Material
ABS
Calibration Certificate
NIST Traceable(R)
Celsius Switchable
Yes
Thermometer Type
Critical Environment Digital Thermometer
Sampling Rate
30 sec
Temperature Accuracy
+/-0.5 Degrees C at -30 Degrees to 50 Degrees C, Otherwise +/-1 Degrees C
Temperature Resolution F
0.1 Degrees F
Maximum Temperature C
70 Degrees C
Remote Monitoring
No
Bottle Probe Fill Volume
15 mL
Alarm Type
Max/Min
Functions
Current Temperature, Min/Max
Probes Included
(2) Glycol Filled 15 mL Glass Bottle Probes
Includes NIST-Traceable Certificate
Yes
Maximum Temperature F
158 Degrees F
Resolution
0.1 Degrees F/0.1 Degrees C
Bottle Probe Fill Medium
Glycol
Calibration Type
Multi-Point Calibration
Minimum Temperature F
-58 Degrees F
Bottle Probe Material
Glass
Minimum Temperature C
-50 Degrees C
Power Source Details
(2) AAA Batteries
Power Source
Battery
Data Logging
No
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Includes Batteries
Yes
Humidity Monitoring
No
Temperature Resolution C
0.1 Degrees C
Maximum Temperature °F
158 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
158 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-58 Degrees F

Description

Digital Thermometer, (2) Glycol Filled 15 mL Glass Bottle Probes, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (2) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.5 Degrees C at -30 Degrees to 50 Degrees C, Otherwise +/-1 Degrees C, Critical Environment Digital Thermometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.