Zoro Homepage

Freezer Digital Thermometer, Probe Bottle

  • Mfr # 5652

  • Zoro # G308230373


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees C
Includes Batteries
Yes
Power Source
Battery
Alarm Type
Light-up Alarm Bar
Maximum Temperature °C
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5652
Zoro #
G308230373
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Fridge/Freezer Digital Thermometer
Accuracy
+/-1 Degrees C
Includes Batteries
Yes
Power Source
Battery
Alarm Type
Light-up Alarm Bar
Maximum Temperature °C
70 Degrees C
Includes NIST-Traceable Certificate
Yes
Minimum Temperature °F
-58 Degrees F
Application
Freezer
Standards
A2LA Accredited, NIST-Traceable Certificate
Data Logging
No
Functions
Temperature Trend Indication
Probes Included
(1) Bottle Probe
Memory
Min/Max Until Cleared
Calibration Type
NIST-Traceable
Thermometer Type
Digital Thermometer
Battery Type
AA
Temperature Accuracy
+/-1 Degrees C
Minimum Temperature °C
-50 Degrees C
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Maximum Temperature °F
158 Degrees F
Resolution
1 Degrees F/1 Degrees C
Remote Monitoring
No
Bottle Probe Material
Glass
Bottle Probe Fill Volume
5 mL
Temperature Resolution C
1 Degrees C
Temperature Resolution F
1 Degrees F
Sampling Rate
10 sec
Bottle Probe Fill Medium
Glycol

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-1 Degrees C, Cable Length 10 ft, AA Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.