Zoro Homepage

Memory Stopwatch, LCD

  • Mfr # 1052

  • Zoro # G4003316


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Type
Traceable(R)
Timing Range
Count up to 9 hours, 59 minutes, 59 seconds, 99 hundredths
Accuracy
+/-0.001%
Display
3-line LCD
Battery Type
3V Button Cell Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052
Zoro #
G4003316
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
3 in
Display Size
0.25 in
Manufacturer Warranty Length
1 yr
Overall Width
2 1/2 in
Overall Depth
7/8 in

Details

Item
Memory Stopwatch
Type
Traceable(R)
Timing Range
Count up to 9 hours, 59 minutes, 59 seconds, 99 hundredths
Accuracy
+/-0.001%
Display
3-line LCD
Battery Type
3V Button Cell Battery
Features
Recall 300 Records, Stopwatch Functions
Calendar Display
Time and date
Water Resistant
Yes
Hour Chime
No
Includes
(1) 3V Button Cell, Lanyard, Traceable(R) Certification
Snooze Alarm
Yes
Alarm
Yes
12/24 Hour Clock Operation
Yes
Elapsed Time
Yes
Split Time
Yes
Memory Recall
300 Records of Split
Calibration Certificate
Yes
Lap Counter
No
Pacer Function
Yes
Countdown Timer
Yes
Digital Display Screen Type
LCD
Battery Run Time
9 hr
Alarm Type
Audible
Count Direction
Count Down, Count Up
Batteries Included
Yes
Maximum Time Capacity
9 hours, 59 minutes, 59 seconds, 99 hundredths
Weight
2.5 oz
Resistance Properties
Water Resistant
Calibration Certificate Type
NIST

Description

Memory Stopwatch, Accuracy +/-0.001 Percent, Features Recall 300 Records, Stopwatch Functions, Count Direction Count Down, Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 9 hours, 59 minutes, 59 seconds, 99 hundredths, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 0.25 in, Batteries Included Yes, Overall Width 2 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.