NIST Traceable Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F
Mfr # 4000
Zoro # G3929572
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-58 Degrees to 302 Degrees
Temp. Accuracy
0.05 Degrees C between 0.0 Degrees C to 100 Degrees C
Display
LCD
Resolution
0.0001 Degrees
Sensor Type
Thermistor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000
Zoro #
G3929572
UPC #
-
Country of Origin
China
Dimensions
Height
5 1/2 in
Manufacturers Warranty Length
1 yr
Display Width
3.5 in
Display Height
0.5 in
Manufacturer Warranty Length
1 yr
Digit Height
1 in
Display Size
1/2 in H x 3 1/2 in W
Description
Thermistor Thermometer, Thermistor, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Degrees C, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, (1) 9V, 1/2 in H x 3 1/2 in W Display with 6-Digit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.0001 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.