Zoro Homepage

NIST Traceable Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F

  • Mfr # 4430

  • Zoro # G4002065


product price: $71.19
/ea

Key Features

Width
2 1/2 in
Application
Indoor
Mounting
Desktop
Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430
Zoro #
G4002065
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
4 3/4 in
Manufacturers Warranty Length
1 yr
Depth
1/2 in
Cord Length
42 in
Display Height
0.7 in
Display Size
0.7 in H x 2.5 in W
Manufacturer Warranty Length
1 yr
Display Width
2.5 in
Digit Height
0.75 in

Details

Item
Thermistor Thermometer
Application
Indoor
Mounting
Desktop
Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees
Accuracy
+/-1 Degrees C (-30 Degrees to 250 Degrees C), +/-2 Degrees C (Otherwise)
Temp. Accuracy (C)
+/-1 Degrees
Includes
Battery, Cable, Flip-Open Stand, Stainless Steel Probe, Traceable(R) Certificate
Sensor Type
Thermistor
Memory
Min/Max
Battery Type
(1) 357 Silver-Oxide
Calibration Certificate
NIST Traceable
Temp. Accuracy
1.0 Degrees C from 30 Degrees C to 250 Degrees C; or 2.0 Degrees C elsewhere
Data Hold
Yes
Resolution
0.1 Degrees C from -19.9 Degrees to 199.9 Degrees C, 1 Degrees C Elsewhere
Features
High-Impact, Portable Pocket-Size
Display Type
LCD
Celsius Switchable
Yes
Auto Power Off
No
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Number of Digits
4
Thermocouple Temperature Range F
-58 Degrees to 572 Degrees F
Data Output Type
None
Includes NIST-Traceable Certificate
Yes
Digital Display
0.7 in H x 2.5 in W Display with 4-Digit LCD - 3/4 in Digit Height
Functions
Degrees F/ Degrees C Switchable, Min/Max Memory
Backlit
No
Includes Wireless Transmission
No
For Thermocouple Type
Type K
Included Probes
Stainless Steel Probe with 42 in Cable
Data Logging
No
Thermocouple Temperature Range C
-50 Degrees to 300 Degrees C
Temperature Meter Type
Thermistor Temperature Meter with Min/Max
Number of Channels
1
Power Source Details
(1) 357 Silver-Oxide Battery
Includes Batteries
Yes
RTD Temperature Range F
-58 Degrees to 572 Degrees F
RTD Temperature Range C
-50 Degrees to 300 Degrees C

Description

Thermistor Thermometer, Thermistor, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-1 Degrees C @ -30 to 250 Degrees C, +/-2 Degrees C Otherwise, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, (1) 357 Silver-Oxide, 0.7 in H x 2.5 in W Display with 4-Digit LCD - 3/4 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.1 Degrees C from -19.9 Degrees to 199.9 Degrees C, 1 Degrees C Elsewhere

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.