Zoro Homepage

pH Standard, Cert. Ref Material, PK6

  • Mfr # 4287

  • Zoro # G4203096


product price: $32.59
/pk 6, $5.43/ea

Key Features

Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Range
4.005 pH
Sub-Category
Standard
Container
100 mL One-Shots(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4287
Zoro #
G4203096
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 4.005
Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Range
4.005 pH
Sub-Category
Standard
Container
100 mL One-Shots(TM)
Calibration Certificate
Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST
Product Type
Buffer - pH 4.005
Shelf Life
12 mo
Volume
100 mL
CAS Number
123-03-5, 7732-18-5, 877-24-7
Form
Liquid
Chemical Grade
ACS
Container Type
Bottle
Standards
ISO 17025, ISO 17034
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Plastic
Concentration
4.005 pH
Application
pH Meter Calibration, pH Monitoring

Description

Buffer - pH 4.005, Concentration 4.005 pH, CAS Number 123-03-5, 7732-18-5, 877-24-7, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST, Shelf Life 12 mo, Standards ISO 17025, ISO 17034, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.