pH Standard, Cert. Ref Material, PK6
Mfr # 4288
Zoro # G4144777
product price: $33.89
/pk 6, $5.65/eaKey Features
Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Container
100 mL One-Shots(TM)
Range
7.000 pH
Sub-Category
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4288
Zoro #
G4144777
UPC #
-
Country of Origin
United States
Details
Item
Buffer - pH 7.000
Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Container
100 mL One-Shots(TM)
Range
7.000 pH
Sub-Category
Standard
Calibration Certificate
Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST
Product Type
Buffer - pH 7.000
Application
pH Meter Calibration, pH Monitoring
Container Type
Bottle
REMOVE - Previous PI Node
Calibration Solutions
Shelf Life
12 mo
Form
Liquid
Volume
100 mL
Concentration
7.000 pH
Standards
ISO 17025, ISO 17034
CAS Number
123-03-5, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
ACS
Container Material
Plastic
Description
Buffer - pH 7.000, Concentration 7.000 pH, CAS Number 123-03-5, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST, Shelf Life 12 mo, Standards ISO 17025, ISO 17034, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.