Zoro Homepage

Plug-In Timer, 7 day

  • Mfr # 5090

  • Zoro # G413037645


product price: $49.99
/ea

Key Features

Standards
CSA
Number of Gangs
1
On/Off Cycles - Maximum
196
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5090
Zoro #
G413037645
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
3 in
Overall Depth
2 in

Details

Item
Plug-In Timer
Standards
CSA
Number of Gangs
1
On/Off Cycles - Maximum
196
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
125V AC
Time Setting - Maximum
7 day
Features
AM/PM Programming, Battery Backup, Manual Override, Random Mode
Time Setting - Minimum
1 min
Body Color
White
Display Type
Digital
NEMA Receptacle Configuration
5-15R
Astronomic Functionality
Not Astronomic
Current Rating - Maximum
15 A
Wattage - Maximum
1,850 W
Number of Receptacles
1
NEMA Plug Configuration
5-15P

Description

Plug-In Timer, Number of Gangs 1, Features AM/PM Programming, Battery Backup, Manual Override, Random Mode, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.