Zoro Homepage

Precision Barometer

  • Mfr # 4199

  • Zoro # G3959103


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Includes
Traceable(R) Certification
Display
Analog
Standards
ISO/IEC 17025:2017 (1750.01)
Barometric Pressure Range (mBar)
954 to 1073
Barometric Pressure Resolution (mBar)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4199
Zoro #
G3959103
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
4 1/8 in
Overall Depth
1 1/2 in

Details

Item
Precision Barometer
Includes
Traceable(R) Certification
Display
Analog
Standards
ISO/IEC 17025:2017 (1750.01)
Barometric Pressure Range (mBar)
954 to 1073
Barometric Pressure Resolution (mBar)
0.5
Barometric Pressure Range (InHg)
28.1 to 31.70
Barometric Pressure Resolution (InHg)
0.05
Timer Range
1 to 4 hr
Pressure Range (mm Hg)
715 to 805 mm Hg
Mounting Hardware Included
Built-In Desk Stand
Accuracy
+/-0.5%
Dial Color
White
Pressure Range (hPa)
945 to 1073 hPa
Altitude Adjustment Screw
Yes
Number of Scales
3
Scale Type
Analog
Response Time
1 to 4 hr
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Corrosion Resistant
Yes
Numeric Increments
0.5 mm Hg, 0.05 in Hg
Pressure Range (in Hg)
28.1 to 31.7 in Hg
Scale Units
hPa, in Hg, mm Hg
Sensitivity
954 to 1073 mBar
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
Nickel-Chrome
Adjustable Pointer
Yes
Pressure Range (mm Hg) - Minimum
715 mm Hg
Pressure Range (in Hg) - Minimum
28.1 in Hg
Includes Altitude Adjustment Screw
Altitude Adjustment Screw Included
Pressure Range (mm Hg) - Maximum
805 mm Hg
Sensitivity Range - Minimum
954 mbar
Pointer Adjustability
Adjustable Pointer
Corrosion Resistance
Corrosion Resistant
Barometric Pressure Display Units
hPa, in Hg, mm Hg
Response Time - Maximum
1 hr
Pressure Range (hPA) - Maximum
1,073 hPa
Response Time - Minimum
4 hr
Pressure Range (hPA) - Minimum
945 hPa
Pressure Range (in Hg) - Maximum
31.7 in Hg
Sensitivity Range - Maximum
1,073 mbar

Description

Precision Barometer, Pressure Range (in Hg) 28.1 to 31.7 in Hg, Pressure Range (hPa) 945 to 1073 hPa, Pressure Range (mm Hg) 715 to 805 mm Hg, Accuracy +/-0.5 Percent, Response Time 1 to 4 hr, Mounting Location Wall-Mount, Overall Depth 1 1/2 in, Overall Diameter 4 1/8 in, Includes NIST-Traceable Calibration Certificate NIST-Traceable Calibration Certificate Included, Scale Type Analog, Scale Units hPa, in Hg, mm Hg, Adjustable Pointer Yes, Altitude Adjustment Screw Yes, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.