Zoro Homepage

Stopwatch, Count Down/Up, 10 hrs, LCD

  • Mfr # 9876602

  • Zoro # G810919773


product price: $58.19
/ea

Key Features

Accuracy
0.001%
Features
60-point Memory, Alarm, Date functions, Set to Countdown from 10 Hours to 1 Second, Triple-line Display
Overall Depth
3/4 in
Overall Height
2 1/8 in
Maximum Time Capacity
9 hours, 59 minutes, 59 seconds, 99 hundredths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9876602
Zoro #
G810919773
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/4 in
Overall Height
2 1/8 in
Overall Width
2 5/8 in

Details

Item
Digital Stopwatch
Accuracy
0.001%
Features
60-point Memory, Alarm, Date functions, Set to Countdown from 10 Hours to 1 Second, Triple-line Display
Maximum Time Capacity
9 hours, 59 minutes, 59 seconds, 99 hundredths
Calibration Certificate Type
NIST
Battery Voltage
3V
Count Direction
Count Down, Count Up
Clock Function Included
Yes
Digital Display Screen Type
LCD
Batteries Included
Yes
Alarm Type
Audible
Number of Batteries Required
1

Description

Digital Stopwatch, Accuracy 0.001 Percent, Features 60-point Memory, Alarm, Date functions, Set to Countdown from 10 Hours to 1 Second, Triple-line Display, Count Direction Count Down, Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 9 hours, 59 minutes, 59 seconds, 99 hundredths, Alarm Type Audible, Resistance Properties Not Applicable, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.