Zoro Homepage

Temperature Recorder

  • Mfr # 2025040

  • Zoro # G110919824


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
8 GB memory
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Relative Humidity Measured
100 %
Maximum Sampling Rate
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025040
Zoro #
G110919824
UPC #
-
Country of Origin
China

Details

Item
Temperature Recorder
Interface
USB
Features
8 GB memory
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Relative Humidity Measured
100 %
Maximum Sampling Rate
24 hr
Minimum Relative Humidity Measured
0 %
Number of Probes Included
1
Calibration Certificate Type
NIST
Alert Type
Digital Display, Sound
Minimum Temperature Measured Degrees F
14 Degrees F
Maximum Temperature Measured Degrees F
176 Degrees F
Compatible Operating Systems
Windows
Minimum Sampling Rate
1 sec
Software Options
Software Included

Description

Temperature Recorder, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.