Shop TRACEABLE

Thermometer, Digital, -58,572F, Battery

  • Mfr # 4272
  • Zoro # G3999563

product price: 
$
98.75
/ea

Key Features

Stem Length
4.5 in
Accuracy
+/-1 Degrees C @ -20 to 100 Degrees C
Display
3/4 in LCD Display
Battery Type
AAA
Calibration Certificate
NIST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4272
Zoro #
G3999563
UPC #
-
Country of Origin
China
Item
Digital Thermometer
Accuracy
+/-1 Degrees C @ -20 to 100 Degrees C
Display
3/4 in LCD Display
Battery Type
AAA
Calibration Certificate
NIST
Includes
Traceable(R) Certification
Resolution
0.1 Degrees F/0.1 Degrees C
Data Hold
Yes
Standards
A2LA, ISO/IEC 17025:2017 (1750.01), NIST
Reduced Tip
Yes
Pocket Thermometer Style
Side Reading Pen Style
Maximum Temperature F
572 Degrees F
Minimum Temperature C
-50 Degrees C
Number of Digits
5
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Digital Display
3/4 in H x 5/8 in W Display with 5-Digit Backlit LCD -3/4 in Digit Height
Food Safe
Yes
Minimum Temperature F
-58 Degrees F
Temperature Resolution F
0.1 Degrees F
Application
Multipurpose
Folding Stem
Yes
NSF Rated
No
Body Style
Pen
Maximum Temperature C
300 Degrees C
Display Position
Side
Quick Reading
Yes
Scale Type
Digital
Temperature Resolution C
0.1 Degrees C
Backlit
Yes
Display Type
Digital
Waterproof
No
Includes NIST-Traceable Certificate
Yes
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Housing Material
ABS Plastic
Maximum Temperature (°F)
572 Degrees F
Calibration Certificate Type
NIST Traceable
Temperature Units
Celsius, Fahrenheit
Stem Material
Stainless Steel
Pocket Thermometer Body Style
Pen
Pocket Thermometer Display Position
Side
Maximum Temperature (°C)
300 Degrees C
Pocket Thermometer Reduced Tip
Yes
Digital Display Type
LCD
Power Source
Battery
Testing Functions
Min/Max Temperature
Product Type
Pocket Thermometer
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Stem Length
4.5 in
Stem Dia.
4 1/2 in
Display Size
3/4 in H x 5/8 in W
Display Width
0.625 in
Display Height
0.75 in
Digit Height
0.75 in
Minimum Wet Immersion Depth
1.5 in
Battery Size
AAA
Minimum Dry Immersion Depth
1.5 in

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 4.5 in, Not Applicable, Includes NIST-Traceable Certificate Yes, 3/4 in H x 5/8 in W Display with 5-Digit Backlit LCD -3/4 in Digit Height, Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.