Zoro Homepage

Data Logger, Wireless Interface

  • Mfr # 6535

  • Zoro # G7612913


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
(2) AAA Batteries
Features
21 CFR Part 11 Compliance with TraceableLIVE App, Bluetooth Temperature Datalogger, Compatible with TraceableGO or TraceableLIVE Mobile Apps
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-4 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6535
Zoro #
G7612913
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2 in
Width (In.)
3.5 in
Manufacturers Warranty Length
1 yr
Depth (In.)
0.79 in
Overall Height
2 in
Battery Size
AAA
Overall Depth
13/16 in
Manufacturer Warranty Length
1 yr
Overall Width
3 1/2 in

Details

Item
Data Logger
Interface
Wireless
Includes
(2) AAA Batteries
Features
21 CFR Part 11 Compliance with TraceableLIVE App, Bluetooth Temperature Datalogger, Compatible with TraceableGO or TraceableLIVE Mobile Apps
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
64 KB
Software Required
Free App
Time Intervals
1 min to 12 hr
Wireless Range
Up to 33 ft
Special Features
Bluetooth, 90 Alarm Events, Displays Current Readings, Min/Max and Run Time
Compatible With
Android, iOS
Battery Life
6 mo
Voltage Range
3 V
Type
Temperature
Temp. Range (C)
-20 Degrees to 70 Degrees C
Batteries Included
Yes
Calibration Certificate Type
NIST
Maximum Dew Point Measured
158 Degrees F
Minimum Relative Humidity Measured
0 %
Battery Run Time
6 mo
Maximum Relative Humidity Measured
95 %
Number of Probes Included
0
Accuracy Degrees F
+/-0.7 Degrees
Digital Display Screen Type
LCD
Minimum Sampling Rate
1 min
Battery Voltage
1.5V
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Sampling Rate
12 hr
Software Options
No Software Required
Accuracy Degrees C
+/-0.4 Degrees
Maximum Temperature Measured Degrees F
158 Degrees F
Number of Records Stored
90
Battery Chemistry
Alkaline
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Dew Point Measured
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Power Source
Battery
Alert Type
Digital Display, Sound
Minimum Temperature Measured Degrees F
-4 Degrees F
Number of Batteries Required
2
Compatible Operating Systems
Android, iOS

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -4 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.