Zoro Homepage

Carpenter's Pencil, 3/4 in H, 8 in L

  • Mfr # ALH1

  • Zoro # G316521166


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH1
Zoro #
G316521166
UPC #
5060668270103
Country of Origin
China

Details

Item
TRACER Lead Holster - 6x Replacement leads in TRACER Holster (6 x Graphite 2B)

Description

Carpenter's Pencil, Body Color Black, Body Material Plastic, Body Shape Oval, Compatible Surfaces Metal, Plastic, Tile, Wood, Core Hardness Hard, Core Shape Round, Includes Holster, Length 8 in, Pigment Color Gray, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Not Applicable, Height 3/4 in, Width 2 3/4 in, Core Grade 2B, Core Material Graphite, Tip Size 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.