Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Pencil Marker and Site Holster

  • Mfr # ADP2

  • Zoro # G115670232


product price: $13.19
/ea

Key Features

Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADP2
Zoro #
G115670232
UPC #
748079735026
Country of Origin
China

Details

Color
Black
Material
Plastic

Description

All purpose TRACER Deep Hole Construction Pencil with a fully extendable lead. Ideal for deep hole marking up to 145mm and general-purpose construction marking on most common materials. Complete with TRACER site holster and inbuilt sharpener.


  • All purpose 2B construction marker with fully extendable lead.
  • Deep hole marking up to 100mm deep in a 3mm width hole.
  • Deep hole marking up to 145mm deep in a 6mm width hole.
  • Marks on most common materials including wood, plastic, ceramics and metal.
  • Includes an inbuilt pencil sharpener to maintain perfect precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.